Portable LED Dual Worklights w/8' Tripod, 50Wx2, 10000 Lumens, 5000K
- Mfr # SL-1530
- Zoro # G608660733
product price:Â
$
671.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-1530
- Zoro #
- G608660733
- UPC #
- 17398805506
- Country of Origin
- China
Description
Bayco sl-1530 portable led dual worklights w/8' tripod, 50wx2, 10000 lumens, 5000k bayco led work lights provide high lumen output using energy efficient led technology which offers much lower power consumption compared to halogen work lights. heavy duty and rugged construction keeps up with the demand of tough job sites for contractors, emergency services, industrial and military applications. each head lamp integrates a 50 watt led chips into the light weight and strong housing that provides daylight brightness for job site lighting needs. Cool to the touch even after hours of use. Dual heads can pivot and maintain multiple positions making it convenient for different areas to be well lit. The light weight cushion grip handle allows for quick positioning and easy portability. 2-in-1 design allows for sled mount to stand free or attach to the included tripod. Sturdy tripod telescopes up to 8' high. 120v power cord is 6 feet in length. features: 10000 lumens of light 5000 x 2 light weight 16 lbs, easily transported 6'- 18/2 cord tripod adjustable up to 8' high features padded grips and non-skid feet no bulbs to break or replace ambient temperature range: -4 deg. F to 104 deg. F ul listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.