Industrial Headlamp, LED, Black

  • Mfr # NSP-4610B

  • Zoro # G9741825


product price:  $29.29
/ea
Sold in multiples of 4 for $117.16

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Elastic Head Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSP-4610B
Zoro #
G9741825
UPC #
017398802376
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.7 in
Manufacturers Warranty Length
Limited Lifetime
Overall Width
2 5/8 in
Battery Size
AAA
Alternate Battery Size
AAA
Overall Height
2 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 3/4 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Elastic Head Strap
Rechargeable
No
Lumens
150/80/18
Safety Rated
Not Safety Rated
Water Penetration Rating
IPX7
Drop Rating
2 m
Maximum Lumens Output
150
Mounting Type
Strap
Flashlight Beam Type
Fixed, Flood, Spot
Run Time on High Setting
4 hr
Number of Batteries
3
Weight with Batteries
3.7 oz
Peak Beam Intensity
1,377 cd
Lamp Life
50,000 hr
Beam Distance
60/43 m
Battery Burn Time
4/25 hr
Switch Type
Push Button
Lens Material
Polycarbonate
Standards
CE
Special Light Output Mode
No Special Light Output
Batteries Included
Yes
Lamp Type
LED
Lighting Technology
LED
Beam Distance Levels
43 m, 60 m
Features
Adjustable Ratchet Tilt Head, Dual Switches Located On Top Of Light
Battery Location
Front
Battery Chemistry
Alkaline
Run Time at Maximum Brightness
4 hr
Beam Color
Green, Red, White
Intrinsically Safe
No
Includes Charger
No
Number of Light Output Modes
5
Beam Focus
Fixed
Beam Pattern
Flood, Spot
Hazardous Location Specification
Not Rated
Includes Secondary Light
No
Application
Industrial
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Maximum Brightness
210 lm
Mount Type
Head Strap
IP Rating
IPX7
Head Strap Style
Around the Head
Brightness Levels
15 lm, 18 lm, 80 lm
Head Tilt Angle
90 Degrees
Strap Material
Elastic
Body Material
Polymer
Includes Batteries
Yes
Run Time Levels
4 hr, 25 hr
Head Adjustability
Multi-angle
Switch Location
Head
Maximum Beam Distance
93 m
Maximum Run Time
25 hr
Beam Intensity Levels
667 cd, 1,377 cd

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 5, Maximum Beam Distance 93 m, Maximum Brightness 210 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3.7 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Multi-angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.