Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe LED Flashlight

  • Mfr # XPP-5422G

  • Zoro # G602702118


product price: $53.05
/ea

Key Features

Length
9.25
Body Dia.
0.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422G
Zoro #
G602702118
UPC #
17398800938
Country of Origin
China

Dimensions

Length
9.25
Body Dia.
0.36

Description

This compact yet powerful cETLus flashlight is ideal for use in hazardous environments that contain explosive chemicals and gases. This light features momentary or constant-on flashlight (120 lumens), floodlight (120 lumens) or dual light (240 lumens). A single set of batteries provides a 17-1/2 hr. run time for flashlight or floodlight and a 4-1/2 hr. runtime for dual lights. This light includes a nonslip grip, two-push-button controls, plus a built-in pocket clip and lanyard. Waterproof to 1m. 7"L. 6.9 oz. Requires three AA batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.