Shop BAYCO
See all product information
Create Account
Intrinsically Safe Multi-Function Dual-Light Headlamp
- Mfr # XPP-5454G
- Zoro # G102694050
product price:Â
$
66.99
/ea
Key Features
Body Color
Green
Color
Green
Body Dia.
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPP-5454G
- Zoro #
- G102694050
- UPC #
- 17398804271
- Country of Origin
- China
Dimensions
- Body Dia.
- 0.87
Details
- Body Color
- Green
- Color
- Green
Description
The Bayco Intrinsically Safe Multi-Function Dual-Light Headlamp is the perfect hands-free lighting solution for working in hazardous or explosive environments. This intrinsically safe headlamp offers a multi-position, ratcheting tilt head and switchable high/low spotlight and high/low floodlight that lets you put the right amount of light where you need it the most. This headlight features dual switches located on top of the light, a non-slip elastic head strap, a heavy-duty rubber strap for use with hard hats and an engineered polymer housing. Waterproof. Impact and chemical resistant. Includes (3) AAA batteries.
NOTE: cETLus, ATEX and IECEx listed intrinsically safe.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.