Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED METAL 90 LUMENS BLK

  • Mfr # BYMT-110

  • Zoro # G002671786


product price: $24.49
/ea

Key Features

Length
3.9 in
Body Color
Black
Power Source
AA
IP Rating
IP-X4 Water-resistant
Material
6061-T6 Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYMT-110
Zoro #
G002671786
UPC #
173988037006
Country of Origin
China

Dimensions

Length
3.9 in
Handle Diameter
0.8 in

Details

Body Color
Black
Power Source
AA
IP Rating
IP-X4 Water-resistant
Material
6061-T6 Aluminum
Switch Type
Single Tail Cap Switch - Momentary or Constant-on Flashlight
Drop Rating
2 m
Features
LED technology; Momentary or constant-on flashlight; Sharp focused flashlight beam; Aircraft-grade 6061-T6 aluminum housing; Type II hard anodized finish; Non-slip grip; IP-X4 Water Resistant; Impact & chemical resistant; 1 AA battery (included)
High Lumens
150
Package Contents
Light, 1 AA battery, Removable pocket clip and Lanyard
High Beam Distance (m)
77 (m)
High Candela
1480
High Runtime (h)
2 (h)
Quantity of Batteries
1
Light Source
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.