Zoro Homepage

Lighting 50 ft. 13A Retractable Polymer Cord Reel with 3 Outlets

  • Mfr # BAY-SL-8903

  • Zoro # G811912551


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Features
50 cord on a retractable polymer reel; 3 separate grounded outlets; Integrated 13amp circuit breaker; LED status light on outlet bar; Includes mounting brackets for attaching the reel to the wall or ceiling
Gauge Port Size
14/3
Overall Width
13.8 in
Length
15.1 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAY-SL-8903
Zoro #
G811912551
UPC #
736236453777
Country of Origin
China

Dimensions

Gauge Port Size
14/3
Overall Width
13.8 in
Length
15.1 in

Details

Features
50 cord on a retractable polymer reel; 3 separate grounded outlets; Integrated 13amp circuit breaker; LED status light on outlet bar; Includes mounting brackets for attaching the reel to the wall or ceiling
Material
Polyethylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.