NIGHTSTICK CREE LED HEADL AMP WHITE AND RED LED'S HIVIZ GREEN BASE

  • Mfr # BAYXPP-5456G

  • Zoro # G608456091


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Body Color
IS Green
Flashlight Battery Type
AA
Width
3.3 in
Drop Rating
2 m
Features
cETLus, ATEX, IECEx, UKCA and MSHA listed Intrinsically Safe Permissible; LED technology; Spotlight – High/Low-brightness white floodlight – red floodlight; Focused spotlight beam for distance illumination; Unfocused wide-beam floodlight for close-up illumination; Red colored floodlight for preservation of night vision; Dual-Light™ (spotlight & white floodlight mode at same time) for maximum versatility; Engineered polymer housing; Dual switches located on top of light; Adjustable ratchet tilt head; Non-slip elastic head strap; Heavy-duty rubber strap for hard hat applications; Waterproof; Impact & chemical resistant; 3 AA alkaline batteries (included); Switch Function: Two Switches - Right: Spotlight, Left: Full/Half-Power White Floodlight & Red Floodlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAYXPP-5456G
Zoro #
G608456091
UPC #
017398801560
Country of Origin
China

Dimensions

Width
3.3 in
Depth
3.5 in
Length
3.3 in

Details

Body Color
IS Green
Flashlight Battery Type
AA
Drop Rating
2 m
Features
cETLus, ATEX, IECEx, UKCA and MSHA listed Intrinsically Safe Permissible; LED technology; Spotlight – High/Low-brightness white floodlight – red floodlight; Focused spotlight beam for distance illumination; Unfocused wide-beam floodlight for close-up illumination; Red colored floodlight for preservation of night vision; Dual-Light™ (spotlight & white floodlight mode at same time) for maximum versatility; Engineered polymer housing; Dual switches located on top of light; Adjustable ratchet tilt head; Non-slip elastic head strap; Heavy-duty rubber strap for hard hat applications; Waterproof; Impact & chemical resistant; 3 AA alkaline batteries (included); Switch Function: Two Switches - Right: Spotlight, Left: Full/Half-Power White Floodlight & Red Floodlight
Material
Engineered Polymer
Water Penetration Rating
IP-67 Dustproof/Waterproof
Medium Flood Runtime (h)
75 (h)
High Flood Runtime (h)
13.5 (h)
Multi-Function
Yes
Flood Low Lumens
18
High Runtime (h)
18 (h)
Flood Medium Lumens
20
High DL Lumens
175
Low Flood Runtime (h)
37 (h)
High Dual-Light Runtime (h)
6.5 (h)
Floodlight Lumens
90
Package Contents
Light, Elastic Non-Slip Headband, Rubber Hardhat Strap and 3 AA Batteries
Light Source
LED
Strap/Mount
Elastic & Rubber Straps
High Lumens
100
High Beam Distance (m)
140 (m)
High Candela
4820
Quantity of Batteries
3
Floodlight Color
White/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.