Zoro Homepage
This item is Discontinued.
Bayco Personal-Size Rechargeable Dual-Light Flashlight with Magnet BAYNSR-9920XLDC

Personal-Size Rechargeable Dual-Light Flashlight with Magnet (Discontinued)

  • Mfr # BAYNSR-9920XLDC
  • Zoro # G509852770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYNSR-9920XLDC
Zoro #
G509852770
UPC #
17398803892
Country of Origin
China

Dimensions

Length
9.5 in
Head Diameter
1.6 in
Handle Diameter
1.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.