Zoro Homepage
This item is Discontinued.
Bayco Pocket Flashlight, LED Orange, PK6 NSP-1206R

Pocket Flashlight, LED Orange, PK6 (Discontinued)

  • Mfr # NSP-1206R
  • Zoro # G9741859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1206R
Zoro #
G9741859
UPC #
017398803564
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.50 in

Details

Lamp Type
Led
Flashlight Grouping Type
Dual Flashlight
Number of Batteries
2
Lumens Range
9 to 17
Lumens
17/16/9
Rechargeable
No
Body Color
Orange
Flashlight Battery Type
Alkaline
Flashlight Grade
General Purpose
Weight with Batteries
1.80 oz
Batteries Included
Yes
Item
General Purpose Handheld Flashlight
Battery Burn Time
8 hr
Lamp Life
35,000 hr
Flashlight Beam Type
Adjustable, Dual, Flood
Run Time on High Setting
8 hr
Switch Type
Push Button
Safety Rated
Not Safety Rated
Drop Rating
Not Rated
Water Penetration Rating
Not Rated
Maximum Lumens Output
17
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Lens Material
Plastic
Flashlight Body Material
Polymer
Includes
Pocket Clip, Lanyard

Description

General Purpose Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Orange, Weight with Batteries 1.80 oz, Drop Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.