Shop MAKITA
See all product information
Create Account
Cordless Magnetic Work Light
- Mfr # ML013G
- Zoro # G623785541
product price:Â
$
99.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Battery Platform
LXT(R)
Maximum Head Rotation Angle
180 Degrees , 300 Degrees
Light Distribution
Not Rated
Voltage
40V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML013G
- Zoro #
- G623785541
- UPC #
- 197050017529
- Country of Origin
- China
- Number of Batteries Included
- 0
- Battery Platform
- LXT(R)
- Maximum Head Rotation Angle
- 180 Degrees , 300 Degrees
- Light Distribution
- Not Rated
- Voltage
- 40V DC
- Battery Capacity
- 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
- Number of Chargers Included
- 0
- Product Type
- Work Light
- Number of Light Output Modes
- 3
- Mount Type
- Magnetic
- Tool Series
- XGT(R)
- Item
- Cordless Magnetic Work Light
- Maximum Brightness Level
- 1,200 lm
Dimensions
- Maximum Height
- 11 1/8 in
Description
Cordless Magnetic Work Light, Battery Platform LXT(R), Maximum Brightness Level 1,200 lm, Mount Type Magnetic, Maximum Height 11 1/8 in, Light Distribution Not Rated, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Voltage 40V DC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.