Product K-100 150 ft. Orange Cord Storage Reel With Stand

  • Mfr # 583047
  • Zoro # G803976110
product price: 
$
34.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
583047
Zoro #
G803976110
UPC #
-
Country of Origin
United States

Description

Features
  • Color - Orange
  • Cord Storage Reel With Stand
  • Heavy Duty Impact Resistant Plastic
  • Holds Up To 150 ft 5.33 Or 125 ft 4.67 SJT Cord
  • Size - 150 ft.
  • Dimension - 9 x 11 x 14 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews