Shop BAYCO
Create Account
Product KW-110 11 in. Orange Cord Storage Reel
Mfr # 376814
Zoro # G903975679
product price:Â
$
32.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376814
- Zoro #
- G903975679
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Color - Orange
- Cord Storage Reel
- Heavy Duty Impact Resistant Plastic
- Holds Up To 100 ft 5.67 SJT Or 75 ft. 4 SJT Cord
- Size - 11 in.
- Dimension - 12 x 12 x 4.3 in.
- Item Weight - 1.5 lbs.