Shop BAYCO
See all product information
Create Account
Products BAY-SL-8906 50 ft. Retractable Cord Reel
- Mfr # BAY-SL-8906
- Zoro # G104018342
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Reel Color
Black
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAY-SL-8906
- Zoro #
- G104018342
- UPC #
- 10017398801598
- Country of Origin
- China
- Item
- Cord Reel
- Reel Color
- Black
- Cord Color
- Black
Dimensions
- Retractable Cord Length
- 50 ft
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- 50 ft. Retractable Cord Reel
- Weight: 19.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.