Shop BAYCO
See all product information
Create Account
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Yellow, 25 ft
- Mfr # BYSL-725
- Zoro # G902661580
product price:Â
$
26.79
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYSL-725
- Zoro #
- G902661580
- UPC #
- 173981012888
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Max. Amps
- 13 A
- Standards
- cETLus Listed