Shop SOUTHWIRE
See all product information
Create Account
SJEOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Yellow, 50 ft
- Mfr # 172-01688
- Zoro # G010996055
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
12/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172-01688
- Zoro #
- G010996055
- UPC #
- 29892016883
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SJEOW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Yellow
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.