This item is Discontinued.

Bayco BAYCO PRODUCTS INC Halogen Yellow Temporary Job Site Light SL-1022

BAYCO PRODUCTS INC Halogen Yellow Temporary Job Site Light (Discontinued)

  • Mfr # SL-1022
  • Zoro # G5195784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-1022
Zoro #
G5195784
UPC #
017398210225
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
6 ft
Max. Extension Height
40 in
Job Site Lighting Max. Height
40"
Cord Length
6 ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Voltage
120 V AC
Lamp Type
Halogen
Lighting Technology
Halogen
NEC Cord Designation
SJTW
Features
Fixture Uses A Sealed Rocker Switch, Single Light Fixture Producing 500W Of Light (500W Bulb Is Included), Tempered Glass Lenses and Metal Safety Grills
Light Distribution
Flood
Lamp Included
Yes
Color
Yellow
IP Rating
IP1
Gauge/Conductor
18/3
Safety Rated
Not Safety Rated
Lamp Watts
500 W
Guard Type
Metal
Standards
UL
NEMA Plug Configuration
5-15P
Replacement Lamp
Mfr. No. 9709
Item - Job Site Lighting
Temporary Job Site Light
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
EC Cord Designation
SJTW
EMA Plug Configuration
5-15P
P Rating
IP1

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1, IP Rating IP1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.