Zoro Homepage

Red Safety Cone NSP1100/1200 SERIES LED

  • Mfr # BY1200-RCONE

  • Zoro # G702113487


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Color
Red
Length
6.3 in
Width
1.3 in
Features
Fits the NSP-1400 Series Multi-Purpose LED lights, Turns light into a red safety light; Easily attaches to top of light
Depth
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BY1200-RCONE
Zoro #
G702113487
UPC #
173987000230
Country of Origin
China

Dimensions

Length
6.3 in
Width
1.3 in
Depth
0.9 in

Details

Item
Red Cone
Color
Red
Features
Fits the NSP-1400 Series Multi-Purpose LED lights, Turns light into a red safety light; Easily attaches to top of light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.