Replacement Fluorescent Work Lights SL103PDQ, 120V, 13 Watt, 12PK
- Mfr # SL-103PDQ
- Zoro # G506382485
product price:
$
122.99
/pk of 12, $10.25/ea
Free Shipping & Returns
Key Features
Watts
13 W
Voltage
120V
Fits With
Fits 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 904, 907, 936, 964 and 8907 fluorescent models
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-103PDQ
- Zoro #
- G506382485
- UPC #
- 17398100113
- Country of Origin
- United States
- Watts
- 13 W
- Voltage
- 120V
- Item
- Fluorescent Work Lights
- Fits With
- Fits 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 904, 907, 936, 964 and 8907 fluorescent models
Description
BAYCO® REPLACEMENT FLUORESCENT WORK LIGHTS SL-103PDQ, 120V, 13 WATT, 12-PK FEATURES:
- 13W REPLACEMENT BULB (NOT FOR USE IN 26 WATT LIGHTS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.