Zoro Homepage
This item is Discontinued.
Bayco Retractable Cord Reel 100 ft. Capacity 4-Outlet SL-2000PDQ

Retractable Cord Reel 100 ft. Capacity 4-Outlet (Discontinued)

  • Mfr # SL-2000PDQ
  • Zoro # G0289941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2000PDQ
Zoro #
G0289941
UPC #
017398320009
Country of Origin
Unknown

Dimensions

Overall Depth
8 3/8 in
Cord Length
100 ft.

Details

Item
Retractable Cord Reel
Voltage
120
Number of Outlets
4
Cord Included
No
Max. Amps
15
Reel Material
Steel Stand/Polypropylene handle
Holds
100' 16/3
Standards
ETL
Winding Method
Hand Operated
Reel Capacity
100 ft of 16/3 Cord
Max. Amps - Ext. Cords and Outlet Strips
15.0
Voltage - Ext. Cords and Outlet Strips
120VAC
Grade
Heavy Duty
Enclosed Reel
No

Description

Retractable Cord Reel, Winding Method Hand Operated, Reel Capacity 100 ft of 16/3 Cord, Reel Material Steel Stand/Polypropylene handle, Overall Depth 8 3/8 in, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.