SJTW Extension Cord, 14 AWG, 14/3, 3 Outlets, Yellow, 50 ft

  • Mfr # SL-741L

  • Zoro # G702712833


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-741L
Zoro #
G702712833
UPC #
17398101622
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
cETLus Listed

Description

OSHA NRTL COMPLIANT. SINGLE MALE PLUG AND 3 FEMALE OUTLETS . LIGHTED PLUG AND OUTLET SO YOU KNOW YOU HAVE POWER. RATED AT 15AMPS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.