Shop BAYCO
See all product information
Create Account
Standard Trouble Light Sl-425, 25'L Cord, 18/3 Ga, Yellow
- Mfr # SL-425
- Zoro # G302702623
product price:
$
42.89
/ea
Key Features
Length
14 in
Weight
1.95 lbs
Width
7 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-425
- Zoro #
- G302702623
- UPC #
- 17398100700
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 7 in
- Height
- 7 in
Details
- Item
- Cord
- Weight
- 1.95 lbs
Description
BAYCO® STANDARD TROUBLE LIGHT SL-425, 18/3 GA, YELLOW, 25'L CORD FEATURES:
- ERGONOMIC DESIGN UNIQUE 90 DEGREE CORD SWIVEL - PIVOTS CORD FOR HANDS FREE STAND UP USE GALVANIZED METAL LAMP SHIELD W/RUBBER TIPPED HANG HOOK FLAME RETARDANT POLYPROPYLENE HANDLE UP TO 75W INCANDESCENT (BULB NOT INCLUDED) DURABLE PUSH ON/OFF SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.