Work Light Lamp
Mfr # SL-513-BULB
Zoro # G5193264
product price:Â $11.25
/eaKey Features
For Use With
Mfr. No. SL-513
Type
Twin Tube UV Fluorescent
Lighting Technology
UV Fluorescent
Product Type
UV Fluorescent Bulb
Compatible with Manufacturer Model Number
513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL-513-BULB
Zoro #
G5193264
UPC #
017398100458
Country of Origin
China
Dimensions
Manufacturer Warranty Length
90 Day Limited
Details
Item
Work Light Lamp
For Use With
Mfr. No. SL-513
Type
Twin Tube UV Fluorescent
Lighting Technology
UV Fluorescent
Product Type
UV Fluorescent Bulb
Compatible with Manufacturer Model Number
513
Wattage
13 W
Compatible with Brand
Bayco
Compatible Manufacturer Part Number
513
Compatible Manufacturer Model Number
513
For Use With Mfr. Model Number
513
Compatible with Manufacturer Model No.
513
Compatible with Mfr. Model No.
513
For Use with Mfr Model Number
513
Compatible Pump Manufacturer Part Number
513
Compatible Mfr. Model Number
513
Description
Work Light Lamp, Product Type UV Fluorescent Bulb, Compatible Manufacturer Model Number 513, Lighting Technology UV Fluorescent, Compatible with Brand Bayco, Manufacturer Warranty Length 90 Day Limited, Wattage 13 W
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.