
XTREME LUMENS TACTICAL GUN LIGHT KIT
Mfr # BYTAC-460XL-K01
Zoro # G102671914
product price: $57.69
/eaKey Features
Length
6.7 in
Body Color
Black
Power Source
CR123
Drop Rating
2 m
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BYTAC-460XL-K01
Zoro #
G102671914
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6.7 in
Head Diameter
1.25 in
Handle Diameter
1.035 in
Details
Body Color
Black
Power Source
CR123
Drop Rating
2 m
Features
Switch Type
Single Tail Cap Switch - Momentary or Constant-on Flashlight - Remote Pressure Switch - Momentary On/Off
Material
6061-T6 Aluminum
IP Rating
IP-67 Dustproof/Waterproof
Quantity of Batteries
2
High Runtime (h)
1 (h)
High Candela
10765
High Beam Distance (m)
205 (m)
Light Source
LED
Package Contents
Light, Standard tail switch, Remote pressure switch, Quad Lock mount, Hex wrench, Self-adhesive Velcro strip, Alcohol pad and 2 CR123 batteries
High Lumens
800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.