Aspirin, Chewable, 36 x 1, Bottle, 81mg
Mfr # 20-132
Zoro # G8517381
product price: $7.99
/eaKey Features
Medicinal Strength
Regular Strength
Count
36
Package Type
Bottle
Formula
Aspirin
Medicinal Type
Pain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-132
Zoro #
G8517381
UPC #
312843131057
Country of Origin
United States
Dimensions
Size
81mg
Details
Medicinal Strength
Regular Strength
Count
36
Package Type
Bottle
Formula
Aspirin
Medicinal Type
Pain Relief
Flavor
None
Item
Bayer Pain Relief
Form
Chewable Tablet
Medicinal Form
Chewable Tablet
Package Type - First Aid and Wound Care
Bottle
Medicinal Count
36 x 1
Industry Type
Healthcare
Medicinal Flavor
Unflavored
Description
Bayer Pain Relief, Flavor None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.