Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pain Relief, 25 doses, Caplet

  • Mfr # 90751

  • Zoro # G312845624


product price: $53.19
/ea

Key Features

Dose Package Type
Packets
Number of Individual Doses
25
Individually Dosed
Individually Dosed
Exterior Package Type
Box
Purpose
Backache, Bloating, Cramp, Fatigue, Headache, Muscle Ache, Water-Weight Gain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90751
Zoro #
G312845624
UPC #
-
Country of Origin
United States

Details

Dose Package Type
Packets
Number of Individual Doses
25
Individually Dosed
Individually Dosed
Exterior Package Type
Box
Purpose
Backache, Bloating, Cramp, Fatigue, Headache, Muscle Ache, Water-Weight Gain
Active Ingredient
Acetaminophen, Caffeine, Pyrilamine Maleate
Strength
Regular Strength
Item
Pain Relief
Unit Count
100
Unit Dose
Acetaminophen 500 mg, Caffeine 60 mg, Pyrilamine Maleate 15 mg
Format
Caplet

Description

Pain Relief, Active Ingredient Acetaminophen, Caffeine, Pyrilamine Maleate, Dose Package Type Packets, Unit Dose Acetaminophen 500 mg, Caffeine 60 mg, Pyrilamine Maleate 15 mg, Number of Individual Doses 25, Format Caplet, Exterior Package Type Box, Compatible Manufacturer Part Number Not Applicable, Strength Regular Strength, Individually Dosed Individually Dosed, Purpose Backache, Bloating, Cramp, Fatigue, Headache, Muscle Ache, Water-Weight Gain, Unit Count 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.