Zoro Homepage

Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W

  • Mfr # BA-1

  • Zoro # G5436413


product price: $52.79
/pk 3, $17.60/ea

Key Features

Material
High Impact Plastic
Overall Width
8-1/2"
Overall Height
3"
Overall Length
12-1/2 in
Bin Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-1
Zoro #
G5436413
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8-1/2"
Overall Height
3"
Overall Length
12-1/2 in

Details

Item
Bench Assembly Tray
Material
High Impact Plastic
Bin Color
Black

Description

Bench AssmblyTray,1Cavity12.5x8.5x3 In.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.