Zoro Homepage

Cube Truck, 1 cu. yd., 800 lb. Cap, Blue

  • Mfr # UT-20 BLUE

  • Zoro # G5446959


product price: $350.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
46 in
Overall Width
34 in
Load Capacity
800 lb
Container Material - Hoppers and Cube Trucks
MDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-20 BLUE
Zoro #
G5446959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
46 in
Overall Width
34 in

Details

Load Capacity
800 lb
Item
Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Optional Lid
PBL-20
Load Capacity - Hoppers and Cube Trucks
800 lb.
Caster Configuration
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Blue
Cubic Foot Capacity
24.8 cu ft
Bushel Capacity
20.0
Mobility Option
Manual
Frame Material
Steel

Description

Cube Truck, Bushel Capacity 20.0, Cubic Foot Capacity 24.8 cu ft, Cubic Yard Capacity 0.92 cu yd, Overall Length 46 in, Overall Width 34 in, Overall Height 39 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.