Zoro Homepage

Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray

  • Mfr # UT-10

  • Zoro # G5446898


product price: $348.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
31 in
Overall Length
38 1/4 in
Overall Width
29 1/4 in
Load Capacity
600 lb
Container Material - Hoppers and Cube Trucks
MDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-10
Zoro #
G5446898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Length
38 1/4 in
Overall Width
29 1/4 in

Details

Load Capacity
600 lb
Item
Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
12.4 cu ft
Color - Hoppers and Cube Trucks
Gray
Caster Configuration
(2) Swivel, (2) Rigid
Bushel Capacity
10.0
Optional Lid
PBL-10
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Frame Material
Steel

Description

Cube Truck, Bushel Capacity 10.0, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.