Zoro Homepage

Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red

  • Mfr # UT-14 RED

  • Zoro # G5446581


product price: $282.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Load Capacity
600 lb
Optional Lid
PBL-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-14 RED
Zoro #
G5446581
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Caster Dia.
5"

Details

Load Capacity
600 lb
Item
Cube Truck
Optional Lid
PBL-14
Caster Configuration
(2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Foot Capacity
17.4 cu ft
Bushel Capacity
14.0
Cubic Yard Capacity
0.64 cu yd
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Red
Load Capacity - Hoppers and Cube Trucks
600 lb.
Mobility Option
Manual
Frame Material
Steel

Description

Cube Truck, Bushel Capacity 14.0, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.64 cu yd, Overall Length 43 3/4 in, Overall Width 31 3/4 in, Overall Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.