Zoro Homepage

Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue

  • Mfr # UT-16 BLUE

  • Zoro # G5447327


product price: $229.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
45 in
Overall Width
31 in
Load Capacity
800 lb
Cubic Yard Capacity
0.74 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-16 BLUE
Zoro #
G5447327
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
45 in
Overall Width
31 in
Caster Dia.
5"

Details

Load Capacity
800 lb
Item
Cube Truck
Cubic Yard Capacity
0.74 cu yd
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
20.0 cu ft
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
MDPE
Color - Hoppers and Cube Trucks
Blue
Optional Lid
PBL-16
Caster Configuration
(2) Swivel, (2) Rigid
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
800 lb.
Frame Material
Steel

Description

Cube Truck, Cubic Foot Capacity 20.0 cu ft, Cubic Yard Capacity 0.74 cu yd, Overall Length 45 in, Overall Width 31 in, Overall Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.