Zoro Homepage

Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray

  • Mfr # UT-16 GREY

  • Zoro # G5447071


product price: $350.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
45 in
Overall Width
31 in
Load Capacity
800 lb
Container Material - Hoppers and Cube Trucks
MDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-16 GREY
Zoro #
G5447071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
45 in
Overall Width
31 in

Details

Load Capacity
800 lb
Item
Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Caster Configuration
(2) Swivel, (2) Rigid
Mobility Option
Manual
Optional Lid
PBL-16
Caster Material
Polyurethane
Cubic Foot Capacity
20.0 cu ft
Frame Material
Steel

Description

Cube Truck,3/4 cu. yd.,800 lb. Cap,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.