Cube Truck Lid, Gray, Fits 12-1/2 cu. ft., Overall Height: 2-1/4"

  • Mfr # PBL-10 GREY

  • Zoro # G5446907


product price:  $63.99
/ea

Key Features

Overall Length
38 1/4 in
Overall Width
29 1/4 in
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-10 GREY
Zoro #
G5446907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 1/4 in
Overall Width
29 1/4 in
Overall Height
2 1/4 in

Details

Item
Cube Truck Lid

Description

Cube Truck Lid, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.