Cube Truck, MDPE, Gray, 17.4 cu. ft.
Mfr # UT-14 GREY
Zoro # G5447010
product price: $246.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
28 1/2 in
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Load Capacity
600 lb
Container Material - Hoppers and Cube Trucks
MDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT-14 GREY
Zoro #
G5447010
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28 1/2 in
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Caster Dia.
5"
Details
Load Capacity
600 lb
Item
Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Yard Capacity
0.64 cu yd
Caster Material
Polyurethane
Load Capacity - Hoppers and Cube Trucks
600 lb.
Optional Lid
PBL-14
Cubic Foot Capacity
17.4 cu ft
Caster Configuration
(2) Swivel, (2) Rigid
Color - Hoppers and Cube Trucks
Gray
Mobility Option
Manual
Frame Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Description
Cube Truck, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.64 cu yd, Overall Length 43 3/4 in, Overall Width 31 3/4 in, Overall Height 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.