Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, MDPE, Gray, 7.5 cu. ft.

  • Mfr # UT-6

  • Zoro # G5447029


product price: $267.12
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
24 in
Overall Length
32 in
Load Capacity
400 lb
Wheel Type
Hard Rubber
Optional Lid
PBL-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-6
Zoro #
G5447029
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
32 in
Overall Width
23 in
Caster Dia.
3"

Details

Load Capacity
400 lb
Item
Cube Truck
Wheel Type
Hard Rubber
Optional Lid
PBL-6
Container Material - Hoppers and Cube Trucks
MDPE
Caster Configuration
(2) Swivel, (2) Rigid
Mobility Option
Manual
Cubic Foot Capacity
7.5 cu ft
Caster Material
Polyurethane
Cubic Yard Capacity
0.27 cu yd
Load Capacity - Hoppers and Cube Trucks
400 lb.
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Gray
Frame Material
Steel

Description

Cube Truck, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.27 cu yd, Overall Length 32 in, Overall Width 23 in, Overall Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.