Zoro Homepage

Heavy Duty Wheel, 12 in.

  • Mfr # WGD-12

  • Zoro # G3992031


product price: $68.99
/ea

Key Features

For Use With
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
For Use With Mfr. Model Number
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
Fits Brand
Bayhead Products
Load Capacity
400 lb
Wheel Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGD-12
Zoro #
G3992031
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 3/4 in
Wheel Dia.
12 in

Details

Item
Heavy Duty Wheel 12"
For Use With
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
For Use With Mfr. Model Number
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
Fits Brand
Bayhead Products
Load Capacity
400 lb

Description

Wheel, Load Capacity 400 lb, Wheel Dia. 12 in, Wheel Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.