Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Heavy Duty Wheel, 12"

  • Mfr # WHD-12

  • Zoro # G5558537


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
For Use With Mfr. Model Number
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
Fits Brand
Bayhead Products Corporation
Includes
Grease Fitting
Load Capacity
950 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHD-12
Zoro #
G5558537
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
2 1/2 in

Details

Item
Large Heavy Duty Wheel, 12"
For Use With
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
For Use With Mfr. Model Number
1.1 CU-HD, 1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 CU-S, 3.0 CU-HD, 3.0 CU-S
Fits Brand
Bayhead Products Corporation
Includes
Grease Fitting
Load Capacity
950 lb

Description

Wheel, Load Capacity 950 lb, Wheel Dia. 12 in, Wheel Width 2 1/2 in, Includes Grease Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.