Plastic Tray, 25"x17"x2", PR
Mfr # FM1-L
Zoro # G5436151
product price: $52.55
/eaSold in multiples of 2 for $105.10
Key Features
Type
Rotationally Molded Tray
Outside Length
25"
Outside Width
17"
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM1-L
Zoro #
G5436151
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
25"
Outside Width
17"
Outside Height
2"
Details
Item
Plastic Tray,25"x17"x2",PR
Type
Rotationally Molded Tray
Color
Gray
Material
Plastic
Description
Plastic Tray,25 In.x17 In.x2 In.,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.