Plastic Tray, 43"x30.5"x2.5"
Mfr # PBL-9
Zoro # G5436291
product price: $68.15
/eaKey Features
Type
Rotationally Molded Tray
Outside Length
43"
Outside Width
30-1/2"
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL-9
Zoro #
G5436291
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
43"
Outside Width
30-1/2"
Outside Height
2-1/2"
Details
Item
Plastic Tray,43"x30.5"x2.5"
Type
Rotationally Molded Tray
Color
Gray
Material
Plastic
Description
Plastic Tray,43 In.x30.5 In.x2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.