Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tray, 46.75"x35.5"x1.75"

  • Mfr # PBT-20

  • Zoro # G5436203


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Type
Rotationally Molded Tray
Outside Length
46-3/4"
Outside Width
35-1/2"
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-20
Zoro #
G5436203
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
46-3/4"
Outside Width
35-1/2"
Outside Height
1-3/4"

Details

Item
Plastic Tray,46.75"x35.5"x1.75"
Type
Rotationally Molded Tray
Color
Gray
Material
Plastic

Description

Plastic Tray,46.75 In.x35.5 In.x1.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.