Shop BAYHEAD PRODUCTS
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Green
- Mfr # 1/3 CU-HD GREEN
- Zoro # G5447053
product price:Â
$
862.99
/ea
Key Features
Overall Height
30 in
Overall Length
48 in
Overall Width
26 in
Load Capacity
1200 lb
Cubic Foot Capacity
8.1 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/3 CU-HD GREEN
- Zoro #
- G5447053
- UPC #
- -
- Country of Origin
- United States
- Item
- Tilt Truck
- Load Capacity
- 1200 lb
- Cubic Foot Capacity
- 8.1 cu ft
- Frame Material
- Steel
- Mobility Option
- Manual
- Container Legend
- None
- Caster Material
- Urethane
- Caster Configuration
- (2) Swivel, (2) Wheels
- Optional Lid
- 1/3 Lid
- Wheel Material
- Rubber
- Cubic Yard Capacity
- 0.3 cu yd
- Handle Included
- Yes
- Frame Material - Hoppers and Cube Trucks
- Steel
- Container Material - Hoppers and Cube Trucks
- MDPE
- Load Capacity - Hoppers and Cube Trucks
- 1200 lb.
- Item - Tilt Trucks
- Tilt Truck
- Color - Hoppers and Cube Trucks
- Green
Dimensions
- Overall Height
- 30 in
- Overall Length
- 48 in
- Overall Width
- 26 in
- Container Height
- 26 in
- Caster Dia.
- 4"
- Wheel Diameter
- 10"
- Handle Height
- 36 in
Description
Tilt Truck, Cubic Foot Capacity 8.1 cu ft, Overall Length 48 in, Overall Width 26 in, Overall Height 30 in, Optional Lid Mfr. No. 1/3 Lid, Mobility Option Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.