Tilt Truck, Heavy-Duty, 1-1/8 cu. yd., Red

  • Mfr # 1.1CU-HD RED

  • Zoro # G5446712


product price:  $838.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in
Load Capacity
2100 lb
Cubic Foot Capacity
29.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.1CU-HD RED
Zoro #
G5446712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
69 in
Overall Width
31 1/2 in

Details

Item
Tilt Truck
Load Capacity
2100 lb
Cubic Foot Capacity
29.7 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1.1 Lid
Container Material - Hoppers and Cube Trucks
MDPE

Description

Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 31 1/2 in, Overall Height 41 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.