Shop BAYHEAD PRODUCTS
See all product information
Create Account
Storage Container W/ Lid, 54-1/2 in L x 11-1/2 in W x 8 in H, Gray, Plastic
- Mfr # KW-1L
- Zoro # G5435759
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Length
54-1/2 in
Overall Width
11-1/2 in
Material
Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW-1L
- Zoro #
- G5435759
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Gray
- Item
- Storage Container W/ Lid
- Includes
- Lid
Description
Long Container w/Lid,54.5 In.x11.5 In.x8 In.