Shop BAYHEAD PRODUCTS
See all product information
Create Account
Tapered with Lid Storage Container W/ Lid, 42 in L x 15 in W x 8 in H, Gray, Plastic
- Mfr # KW-3
- Zoro # G5435853
product price:Â
$
79.69
/ea
Key Features
Overall Height
8 in
Overall Length
42 in
Overall Width
15 in
Type
Tapered with Lid
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW-3
- Zoro #
- G5435853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Overall Length
- 42 in
- Overall Width
- 15 in
- Overall L x W x H
- 42 in L x 15 in W x 8 in H
Details
- Type
- Tapered with Lid
- Material
- Plastic
- Color
- Gray
- Item
- Storage Container W/ Lid
- Includes
- Lid
Description
Long Container w/Lid,42 In.x15 In.x8 In.