
Patio Stove, Propane, Steel
Mfr # DB375
Zoro # G114545968
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13.85 in
Fuel Type
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB375
Zoro #
G114545968
UPC #
50904037503
Country of Origin
China
Dimensions
Overall Depth
13.85 in
Details
Fuel Type
Propane
Description
Designed for versatility - bare simmer to high flame. Large cooking surface measures 14-1/4 in x 28-3/4 in. 13 in tall welded steel frame. Locking extension Legs raise height to 25 in. Dual burners. slide and lock side shelves. 10 psi pre-set regulator with dual brass control valves. Dual 36 in LPG stainless braided hose. Designed for pots up to 62 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.