This item is Discontinued.

Bayou Classic Turkey Fryer Pot, 32 qt Capacity, 22 Gauge, Stainless Steel Polished 1118

This item is Discontinued.

Bayou Classic

Turkey Fryer Pot, 32 qt Capacity, 22 Gauge, Stainless Steel Polished (Discontinued)

Mfr # 1118
Zoro # G316476237
UPC # 50904011183
Country of Origin United States
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1118
Zoro #
G316476237
UPC #
50904011183
Country of Origin
United States

Description

FRYER TURKEY W LID 32QT BAY CL Specifications: Includes: 3 Detachable Skewer Set Fryer Pot Basket Vented Lid Stainless Steel Perforated Poultry Rack Grab Hook 12 in Thermometer 50 to 750 deg F 1 oz Seasoning Injector Fry a whole turkey in about 45 min with this baby. Hats right. The Bayou Classic stainless steel turkey fryer pot is a 32 qt 8 gal stainless steel turkey fryer pot is the ideal size to fry a ideal turkey or boil the ideal pot of crawfish, lobster, crab legs or even steam veggies. This stainless steel turkey fryer is our best selling pot out of all of our turkey fryer pots because of the high quality and all of the great accessories that come with it. These stainless steel turkey fryer accessories are dishwasher safe. The stainless steel pot is made of 18/8 ga stainless steel, which is commercial-grade. The Bayou Classic stainless steel turkey fryer pot includes the stainless steel turkey fryer pot, stainless steel turkey fryer basket, vented lid, stainless steel perforated poultry rack and grab hook, stainless steel turkey fryer thermometer, trail seasoning injector not stainless steel and 3 piece chicken skewer set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.