Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assorted Neon Color Standard Flags with Dispenser, 30 Flags, PK24

  • Mfr # 5173

  • Zoro # G4786199


product price: $27.49
/pk 24, $1.15/ea

Key Features

Color
Assorted (No Color Choice)
Material
Plastic, Adhesive
Includes
720 flags
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173
Zoro #
G4786199
UPC #
194629105427
Country of Origin
China

Details

Color
Assorted (No Color Choice)
Material
Plastic, Adhesive
Includes
720 flags
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

Self-stick flags adheres securely and allows repositioning with ease. Durable material prevents wear and tear from repeated handling and use. Features durable perforated cardboard dispensers with plastic cover. Sold in assorted colors (no color choice): Neon Orange, Neon Blue, Neon Green, Neon Yellow, Neon Pink OR Neon Purple. Measures 1" x 1.7". Each dispenser includes 30 flags. Each pack includes 2 dispensers for a total of 60 flags. Sold as 12 packs for a total of 720 flags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.