
Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48
Mfr # 5172
Zoro # G4785736
product price: $27.15
/pk 48, $0.57/eaKey Features
Color
Assorted
Includes
1200 flags
Recommended Age
5+ Years
Material
Plastic, Adhesive
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5172
Zoro #
G4785736
UPC #
194629105410
Country of Origin
China
Details
Color
Assorted
Includes
1200 flags
Recommended Age
5+ Years
Material
Plastic, Adhesive
Recommended Grade
Grade K+
Description
Self-stick flags adheres securely and allows repositioning with ease. Durable material prevents wear and tear from repeated handling and use. Features durable perforated cardboard dispensers with plastic cover. Colors include: Neon Blue, Neon Green, Neon Yellow and Neon Red. Measures 0.5" x 1.7". Each dispenser includes 25 flags. Each pack includes 4 dispensers for a total of 100 flags. Sold as 12 packs for a total of 1200 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.