Shop BAZIC PRODUCTS
See all product information
Create Account
577 6 x 9 in. 80 Sheets White Paper Gregg Ruled Steno Book; Case of 48
- Mfr # 577
- Zoro # G803932727
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Number of Sheets
80
Paper Color
White
Binding Location
Top
Sheet Size
6 in X 9 in
Rule (College, Gregg, etc.)
Gregg Ruled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 577
- Zoro #
- G803932727
- UPC #
- 787907043629
- Country of Origin
- China
- Number of Sheets
- 80
- Paper Color
- White
- Binding Location
- Top
- Rule (College, Gregg, etc.)
- Gregg Ruled
- Cover Material
- Paperboard
Dimensions
- Sheet Size
- 6 in X 9 in
Description
Paper is an essential part of our everyday lives. We write, read, learn and document with paper. Given that fact, we've made sure our paper stands strong amongst the rest with our quality and value.
80 Ct. 6" X 9" White Paper Gregg Ruled Steno Book. Perforations For Easy Page Tear-out. Page Ruled Into Two 3" Wide Columns. 6" x 9" - 15. 3 x 22. 9 cm. Gregg Ruled Green Tint Paper.
Features- Gregg Ruled Steno Book
- Case of 48
- Paper Color: White
- No of Sheet: 80
- Dimension: 6 x 9 in.
- Weight: 20.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.