Air Dry Modeling Clay, 6 x 0.5 oz. Pastel Colors, 144PK

  • Mfr # 3356

  • Zoro # G315621263


product price:  $70.45
/pk 144, $0.49/ea

Key Features

Material
Air Dry Clay
Recommended Grade
Grade PK+
Color
Lavender, Pink, Beige, Gray, Teal, Baby Blue
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3356
Zoro #
G315621263
UPC #
-
Country of Origin
China

Details

Material
Air Dry Clay
Recommended Grade
Grade PK+
Color
Lavender, Pink, Beige, Gray, Teal, Baby Blue
Recommended Age
3+ years
Includes
(144) 0.5 oz Air Dry Clay

Description

Modeling dough offers endless fun, specially developed for early learning. It is soft and easy for small fingers, allowing younger children to create simple objects. The dough sticks to itself with minimal pressure, making it easy to shape. Engaging with this dough helps develop creativity, as kids enhance their logical thinking, confidence, and sensory development. The dough is easy to mold and clean, as it dries solid and leaves no residue on hands or surfaces, ensuring a mess-free experience without crumbs or time-consuming cleanup. The air-dry modeling clay is smoother, finer, and less sticky than traditional clay, coming out of the package fluffy and ready to use. It makes a great gift for children and is perfect for parties, classrooms, and art projects. Safe and non-toxic, this modeling dough is ideal for both adults and children ages 3 and up. It is a kid-friendly product approved by parents and teachers alike. Each pack includes 6 0.5 oz. air dry modeling clay in assorted pastel colors. Sold as 24 packs.


  • ENDLESS FUN: Modeling dough is specially developed for early learning. Soft and easy for small fingers so younger children can create simple objects. Sticks to itself with minimal pressure
  • DEVELOPS CREATIVITY: Be creatively engaged with your kids with our safe to use dough. Help kids enhance their logical thinking ability, confidence, and sensory development
  • EASY TO MOLD & CLEAN: This fine soft and light air clay dries solid. Leave no residue on your hands or surfaces so there's no need to worry about crumbs or a time-consuming clean up because this modeling clay is mess-free
  • IMPROVED TECHNIQUES: Air Dry Modeling Clay is smoother, finer, and less sticky than traditional clay. Comes out the package fluffy and ready to use. Best gift for children and a must have for party, classroom, art projects
  • SAFE & NON-TOXIC: Ideal for adults and kids ages 3 and up. Specially developed for early learning.
  • INCLUDES: Each pack includes (6) 0.5 oz. air dry modeling clay in assorted pastel colors. Sold as 24 packs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.