This item is Discontinued.

Bazic Products BAZIC   1.88in. X 60 Yards Silver Duct Tape, 12PK 970

BAZIC 1.88in. X 60 Yards Silver Duct Tape, 12PK (Discontinued)

  • Mfr # 970
  • Zoro # G615834776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970
Zoro #
G615834776
UPC #
724086390014
Country of Origin
China

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Duct Tape Length
60 yd

Details

Tape Color
Silver

Description

Bazic Products offers quality line of school and office products. We thrive on imagination passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results. Features -Multipurpose -Tears Easily -Resists Breaking -Durable Specifications - Color: Silver - Size: 1.88 in. x 60 Yards - Dimension: 1.89 H x 5.354 W x 5.354 L - Weight: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.